Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 1.75" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi PDS442

1.75" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi (Discontinued)

  • Mfr # PDS442
  • Zoro # G500681829
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS442
Zoro #
G500681829
UPC #
68888722759
Country of Origin
China

Description

Midrange/Tweeter Compression Horn Driver - Titanium Diaphragm - 1.75'' (44.4mm) Flat Aluminum Voice Coil - 30 oz Magnet Structure - Frequency Response: 1kHz - 20kHz - Sensitivity: 105dB @ 1W/1M - 8 Ohm Impedance - 250 Watts RMS/500 Watts Peak - Terminals 205 Type - Fits Horns with 1 3/8'' x 18 TPI Threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.