Shop PYLE
See all product information
Create Account
19 Outlet 1U 19 in Rackmount PDU Power Distribution Supply Center Conditioner Strip Unit Surge
- Mfr # PCO865
- Zoro # G100681540
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Rack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PCO865
- Zoro #
- G100681540
- UPC #
- 68888774697
- Country of Origin
- China
- Item
- Surge Protection Device
- Mounting Style
- Rack
Description
DETACHABLE 1U RACK DESIGN - Versatile space-saving 1U form factor rackmount power strip ideal for standard 19-inch racks. Detachable mounting flanges are configurable for rack-mount, wall-mount, and under-counter installation | FLEXIBLE REAR OUTLETS - 3 wide-spaced front panel outlets and 16 flexible rear-facing power cable outlet plugs allowing room for AC adapters and transformers. 4 USB ports for convenient simultaneous power supply to all your favorite devices | PREMIUM SAFETY FEATURES - Integrated switched front panel AC outlet, plastic cover encased power switch. Built-in 15-amp circuit breaker prevents dangerous circuit overloads damaging equipment, shutting off AC input when the load draws too much power | 15FT POWER CABLE - Provide power supply distribution to previously un-powered areas away from power sources with an extra long 15-feet power cord, and power applications, or locations that require power, to many devices simultaneously | 110/240V - For worldwide usage. Optimized for reliable distribution of alternate waveform AC power from a UPS system, generator, or utility wall outlet to put you in control of getting reliable power service where you need it most
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.