Zoro Homepage

1U Server Rack Shelf, Universal Device Server Rack Mounting Tray

  • Mfr # PLRSTN14U

  • Zoro # G500687128


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLRSTN14U
Zoro #
G500687128
UPC #
68888766869
Country of Origin
China

Description

Features: - Universal Device Placement Rack - Works with Both Non-Rack & Half-Rack Equipment - Punch-Out Shelf Bottom Allows for Ventilation - Promotes Safety & Air Circulation - Rugged & Heavy-Duty Metal Construction - Perfect for On-Stage or In-Studio Use - Compatible with All 19’’ Server Racks Technical Specs: - Construction Material: Steel - Compatible Rack Shelf Size: 1U - Maximum Weight Load Capacity: 110 lbs. - Shelf Tray Size (L x W): 17.6’’ x 10.0’’ - Total Size: (L x W x H): 19.0’’ x 10.0’’ x 1.7’’ (Including Mounting Brackets)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.