
2 Ch. Home Audio Amplifier Bt 250 W
Mfr # PTA24BT
Zoro # G400628276
product price: $87.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTA24BT
Zoro #
G400628276
UPC #
68888777988
Country of Origin
China
Description
Features: - 2-Ch. Compact Stereo Amplifier System - Bluetooth Wireless Audio Streaming Receiver - FM Radio Tuner with Digital LED Display - Front Panel Button Control Center - Audio Source Input Mode Selector - Connect & Playback Audio from External Devices - Headphone Jack with Independent Volume Control - (2) 1/4'' Microphone Input Jacks - Built-in Microphone Talk-Over Function (MIC1) - MP3 Digital Audio File Support - USB Flash Drive & SD Memory Card Readers - USB Port Doubles as Device Charge Port - Push-Type Speaker Connectors - Aux (3.5mm) Input Jack - REC + Subwoofer Output RCA (L/R) Connectors - Audio Input RCA (L/R) Connectors - Short Circuit & Over Voltage Protection - Audio Configuration Settings: Treble, Bass, Master Volume, Echo, Mic Volume - Convenient Audio Source Control for Home or Office Use Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instant Wireless Audio Streaming Ability - Works with All of Today’s Latest Bluetooth Devices - (IPhone, Android, Smartphone, iPad Tablet PC, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 4.0 - Wireless Range: Up to 30’+ ft. What’s In The Box: - Stereo Amplifier System - Remote Control Technical Specs: - Power Output: 250 Watt MAX - Amplifier Design: 2-Channel - Impedance: 4-8 Ohms - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: >81dB - T.H.D.: <0.3% - Headphone Jack, 3.5mm - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WMA - Maximum USB/SD Flash Support: Up to 32GB - Power Supply: 110/220V, Switchable - Dimensions (L x W x H): 9.8'' x 7.5'' x 3.8'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.