
2-Channel Waterproof Mp3/ Ipod Marine Power Amplifier (Discontinued)
- Mfr # PLMRMP1A
- Zoro # G8867900
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMRMP1A
Zoro #
G8867900
UPC #
68888897952
Country of Origin
China
Dimensions
Height
1.4"
Depth
4.1"
Width
3.4"
Details
Features
2 Ohm Stable
Product Type
Marine Amplifier
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.