Shop PYLE
Create Account
2 Channel Wireless Microphone System, UHF Digital Mic Set, 2 Headset Mics, Transmitter & Adapter
- Mfr # PDWM3400
- Zoro # G400681059
product price:Â
$
121.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDWM3400
- Zoro #
- G400681059
- UPC #
- 68888744416
- Country of Origin
- China
Description
System Features: - UHF Band Microphone Signal System - Operation Range: Up to 160'+ ft. - Audio Level Indicator for Wireless Signal Strength - Independent & Adjustable Channel Volume Controls - RF Signal Indicator for Transmitter Signal Strength - LED Power Indicator & Channel Display - Selectable Frequency Range: Up to (8) Channels - 1/4'' Audio Output Jack - XLR Balanced Output Jack What's in the Box: - Microphone Receiver - (2) Beltpack Transmitters - (2) Headset Microphones - (2) Lavalier Microphones Body-Pack Transmitter Specs: - RF Output: >10dBm - Modulation Type: FM - Spurious Emission: >55dBc - Nominal Current Drain: Receiver Specs: - Image & Spurious Rejection: >70 dB - Signal / Noise Ratio: -105dB - T.H.D.: < 1% - Audio Output Level: 0-300 mV - Power Supply: 120/220V (12-15V, DC Adapter) - Receiver Dimensions (L x W x H): 6.8'' x 5.3'' x 1.7'' -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.