Shop PYLE
Create Account
Pyle Channel Microphone System, Dual Frequency Wireless, 2 Mics, Receiver, for PA/Karaoke
- Mfr # PDWM2135
- Zoro # G400680892
product price:Â
$
43.99
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
- PDWM2135
- Zoro #
- G400680892
- UPC #
- 68888758307
- Country of Origin
- China
Description
System Features: - VHF Narrow Band Receiver System - Dual Frequency Design (Channel A/B) - High Signal/Noise Ratio Performance - Broad Frequency Response Range & Low Distortion - Independent Adjustable Volume Control - Dual Independent Channel Antennas - RF Signal and AF Signal LED Indicators - Radio Frequency and Audio Frequency What's in the Box: - Receiver Base - (2) Wireless Handheld Microphones Handheld Microphones: - RF Power Output: >13dBm - Modulation Degree: >30KHz - Power Current: System Receiver: - Sensitivity: -95dBm (S/N:12dB) - RF Image Rejection:-75dB - Audio Dynamic Range: 95dB - T.H.D.: 70dB - Neighboring Channel / Interference: >70dB - Power Supply: AC 120V, 60Hz - Receiver Dimensions (L x W x H): 8.07'' x 5.75'' x 1.64'' -inches