Zoro Homepage
This item is Discontinued.
Pyle 2-Chl Uhf Wireless Handheld Mic System PDWM3375.5

2-Chl Uhf Wireless Handheld Mic System (Discontinued)

  • Mfr # PDWM3375.5
  • Zoro # G000681329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM3375.5
Zoro #
G000681329
UPC #
842893118994
Country of Origin
China

Description

System Features: - UHF Band Microphone System - Simple Setup & Hassle-Free Operation - Operation Range: Up to 160'+ ft. - LED Screen Displays Audio Channel & Power Indicator - Audio level indicator for wireless signal - RF Signal Indicator for transmitter signal strength - Independent & adjustable channel volume controls - Selectable Frequency Range: Up to (8) Channels - 1/4" Audio Output Jack - XLR Balanced Output Jack What's in the Box: - Receiver Base - (2) Wireless Handheld Microphones - Wall Power Adapter Handheld Mic Specs: - Includes (2) Wireless Dynamic Microphones - RF Output: >10 dBm - Modulation Type: FM - Spurious Emission: > 55 dBc - Nominal Current Drain: Receiver Specs: - Signal / Noise Ratio: -105dB - Border Upon Channel Rejection: >70dB - T.H.D.: < 1% - Audio Output Level: 0-300 mV - Power Supply: 110/220V (12-15V Power Adapter) - Dimensions 6.8'' x 5.3'' x 1.7'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.