2-in-1 Dash Cam + WiFi Sports Action Camera Camera & Camcorder for Image Capture & Video Recording

  • Mfr # PDVRCAM50W

  • Zoro # G816091756


product price:  $136.62
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDVRCAM50W
Zoro #
G816091756
UPC #
68888762069
Country of Origin
China

Description

Pocket Camera & Camcorder Full HD 1080p Video Recording High Resolution 10 Mega Pixel Image Capture AV Output FPV First Person View Drone Compatible Micro SD Card Slot Supports up to 32GB Easy File Save and Share: Works with Mac and PC Rear Panel 1.5-in Digital LCD Display Ability to Instantly Preview & Playback Recorded Files WiFi Wireless Streaming Ability: Connect to Your Smart Device Connect to the 'iSmart DV' App & Control Wirelessly Built-in Rechargeable Battery, 700mAh Digital Zoom Function Night Vision Infrared LED Lights Microphone and Speaker for Audio Recording Integrated Anti-Shake Video Capture Technology Flip Screen: Ability to be Mounted Upside-Down Easy-to-Use User Control Interface Ability to be Used as a Webcam Universal Mount: Includes Attachment Accessories Waterproof Case Included Multi-LanGauge Support Driving - Dash Cam Features: Mounts to Your Windshield or Dashboard G-Sensor 'Impact' Sensitivity Adjustment Unique 'Impact / Parking Monitor Mode' Function Automatically Records Video Impact While Away Auto Record Setup: Start Recording Once Vehicle Starts Video Recording: Simple One Button Video Capture Motion Detection Function Automatic 'Loop' Recording Ability Adjustable Video Recording Length Selectable Resolutions: 1080p, 720p 30/60FPS Video File Format: .MOV Picture Taking: Simple One Button Image Snapping Photo 'Delay' Timer Multiple 'Burst Shot' Snapping Ability Selectable Resolutions: 10MP, 8MP, 6MP, 3MP Image File Format: .JPEG The 'iSmart DV' App Snap Pictures & Record Video via Your Smart Device Instantly Preview the Action Captured Works iPhones, Androids, Smartphones & Tablets Requires iOS 6.0 & Later, Android 2.2 & Later Free to Download Image Sensor: Digital CMOS HD Full Color AV Output Type: 2.5mm Connector Port 170 Degrees Wide-Angle Lens Video System: NTSC/PAL Connection Interface: USB, AV Audio/Video Picture Display Configuration Settings Exposure, Sharpness, Color, White Balance, Frequency Waterproof Case: Safe for Depths up to 65'+ Feet Date Stamp: ON/OFF Dimensions L x W x H: 2.9-in x 1.5-in x 1.6-in What's in the Box: HD Camera + Camcorder Suction Cup Mount Car Charger Cigarette Lighter Power Cable USB Connection / Charging Cable Waterproof Case Handlebar Mount Swivel Adapter Mount Helmet / Adhesive Mount Mounting B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.