2-Pack Universal Speaker Stand Mount Holders, 2PK
- Mfr # PSTND1X2
- Zoro # G224082070
product price:Â
$
52.99
/pk of 2, $26.50/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTND1X2
- Zoro #
- G224082070
- UPC #
- 842893182193
- Country of Origin
- China
Description
DUAL-SET ADJUSTABLE HEIGHT STANDS: Each stand in this 2-pack set offers telescoping height adjustments from 36.2 in to 58.0 in. Lock-in safety pins ensure secure positioning during use. Raise your sound system for clear and optimized audio delivery. | HEAVY-DUTY TRIPOD BASE: These two stands feature reinforced center braces for stability. Each tripod folds for easy transport and setup. Built to hold speakers up to 100 lbs., these stands maintain sound integrity without compromise. | UNIVERSAL 35MM COMPATIBILITY: Designed for versatility, these speaker mounts support 35mm compatible inserts. Perfect for large PA speakers, monitors, or loudspeakers in home studios, live venues, or event settings. | SECURE LOCKING MECHANISM: Integrated tension knobs and locking pins offer stable support. Prevents accidental slippage and keeps your audio equipment safely elevated throughout performances or recordings. | IDEAL FOR PROFESSIONAL USE: Whether on stage or in studio, this 2-unit speaker stand set ensures safe, organized speaker placement. Durable rubber-capped feet reduce vibration while enhancing grip on a variety of surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.