Shop PYLE
See all product information
Create Account
Universal Dual PA DJ Tripod 2 Speaker Stand Kit with Adjustable Height & Storage Bag Constructed
- Mfr # PSTK107
- Zoro # G500670304
product price:Â
$
73.99
/ea
Key Features
Length
58"
Width
58"
Material
Metal
Height
76"
Features
Foldable, Durable, Secure, Rugged, Locking Mechanism, Reinforced, Telescoping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSTK107
- Zoro #
- G500670304
- UPC #
- 8.42893E+11
- Country of Origin
- China
- Material
- Metal
- Features
- Foldable, Durable, Secure, Rugged, Locking Mechanism, Reinforced, Telescoping
- Product Type
- Speaker Stand
Dimensions
- Length
- 58"
- Width
- 58"
- Height
- 76"
Description
TRIPOD LEG DESIGN Center brace connects tripod legs for increased stability The tripod speaker stands collapse easily to fit inside the bag for easy transportation It can hold speakers of up to 132 lbs firmly and steadily for better sound effect | QUICK AND EASY HEIGHT ADJUSTMENT It features a telescoping center column that is adjustable ranging from 40 in - 71 in inch high and secure it with the sturdy pin and screw locks The rugged and durable metal construction tubing provides stability | NON SLIP FEET Pyle features universal floor standing speaker stand as well as non-slip rubber feet along with an equal weight distribution makes the base extremely stable and safe They are perfect for your practice space on stage or in the bar | 35mm COMPATIBLE INSERT Pyle comes with a pair of adjustable speaker stand that weighs 6 9 lbs each and works with all speakers with 35mm compatible insert An ideal heavy duty audio speaker stand for loud music pa speakers studio monitor and more | OPENED AND CLOSED STAND DIMENSION It has 58 0 in x 58 0 in x 76 0 in opened single speaker stand dimensions while 5 7 in x 5 7 in x 42 0 in when closed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.