Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 2" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi PDS541

2" Titanium Horn Driver 8 Ohm 1-3/8" X 18 Tpi (Discontinued)

  • Mfr # PDS541
  • Zoro # G800681826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDS541
Zoro #
G800681826
UPC #
68888722391
Country of Origin
China

Dimensions

Tweeter Driver Size
2 in

Details

Item
Tweeter
Sensitivity (dB)
102 dB
Watt (RMS)
300 W
Features
Midrange/Tweeter compression horn driver, Titanium diaphragm, 2" Flat aluminum voice coil
Frequency Response
1.50 to 18 kHz
Application
Indoor/Outdoor
Impedance
8 Ohm
Driver Type
2" Titanium Tweeter
PMPO Output Power
600 W
Tweeter Driver Material
Titanium
Magnet Structure
60 oz

Description

Midrange/Tweeter Compression Horn Driver - Titanium Diaphragm - 2'' Flat Aluminum Voice Coil - 60 oz. Magnet Structure - Frequency Response: 1.5kHz-18kHz - Sensitivity: 102dB - 8 Ohm Impedance - 300 Watts RMS/600 Watts Peak Power - Terminals 205-Type - Fits Horns with 1 3 /8'' x 18 TPI Threads

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.