Shop PYLE

2-Way Dual Waterproof Off-Road Speakers - 5.25 Inch, 1000W Marine Grade, ATV, Jeep, Boat

  • Mfr # PLUTV51BK
  • Zoro # G301902147

product price: 
$
133.99
/pr
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLUTV51BK
Zoro #
G301902147
UPC #
842893121178
Country of Origin
China

Description

Features: - Pro Audio PowerSport Speakers - Compact & High-Powered Output - Marine Grade Waterproof Rated Construction - Weatherproof & Water-Resistant Housing - Sound System: (2) x 5.25'' Woofers + (2) x 1’’ Tweeters - 2-Way Full Range Stereo Sound Reproduction - Impressive Bass Response - Integrated Speaker Wiring for Quick Connection - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar / Roll-Cage - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft What’s in the Box: - (2) 5.25'' -inch ATV/UTV Speakers - (2) Speaker Connection Wires, 6.5' ft. - (2) 1.75” Aluminum Mounting Brackets - (2) 2” Aluminum Mounting Brackets - (2) 6.5” x 0.95” x 0.67”Inches Rubber Pads - (2) 5.7” x 0.95” x 0.67”Inches Rubber Pads - (2) 6x50mm Hexagon Socket Head Cap Screws - (2) Stainless Steel Nuts Technical Specs: - Power Output: 1000 Watts - Marine Grade Waterproof Rating: IP-X45 - Speaker Size: 5.25’’ -inch (Each) - Speaker Style: Passive Speakers - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Impedance: 4 Ohm - Magnet Type: 24 oz. Circuit - Mid-Woofer Voice Coil Type: 1'', Aluminum - Sensitivity: 88 dB +/- 2 dB @ 1M/1W - Universal Mounting Brackets Roll-Bar / Roll-Cage Diameter: 1.75’’ ~ 2.0’’ –inches - Speaker Dimensions: 6.5’’ x 7.1’’ x 9.5’’ -inches, with Bracket (-Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.