PyleUsa 300-Watt Stereo Receiver Power Amplifier

  • Mfr # PLML51DB
  • Zoro # G424082856
product price: 
$
77.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLML51DB
Zoro #
G424082856
UPC #
842893142494
Country of Origin
China

Description

COMPACT AND POWERFUL: Rated at 300 Watts, this receiver is the perfect fit for a variety of sound system setups as it includes multiple RCA outputs and two subwoofer outputs. It also features a 25 band equalizer to control the sound to your liking | MULTIPLE CONNECTIVITY: This receiver amplifier features Bluetooth connectivity alongside both USB and AUX ports so you can play music from any device. It also includes a built-in radio which includes AM/FM stations with 30 memory stations | IOS/ANDROID COMPATIBLE:Whether you use an iOS or an Android device, this receiver amplifier allows you to control it with either of the two! You can adjust settings such as subwoofer control, time alignment control, X’Over control, and 25 EQ control | LCD DISPLAY: This receiver amplifier has a stylish built-in digital LCD display meter that displays all the functions and input used. You can also adjust the display’s color, spectrum, version, and it also includes a dimmer | FRONT CONTROL PANEL: This compact amplifier features multiple controls for its front panel such as audio mode, bass boost, loudness level, tuner, clock, and much more. You can also control this receiver amplifier with its included remote control

Ratings & reviews