Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pyle 21.5'' HD Led Tv - 1080P HDtv With Built-In Cd/Dvd Player PTVDLED22

21.5'' HD Led Tv - 1080P HDtv With Built-In Cd/Dvd Player (Discontinued)

  • Mfr # PTVDLED22
  • Zoro # G900687346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTVDLED22
Zoro #
G900687346
UPC #
68888769044
Country of Origin
China

Description

Features: - Full HD 1080p TV - Widescreen Hi-Res Display - Built-in Side-Loading CD/DVD Player - Selectable Multi-Viewing Display Modes - Built-in Full Range Stereo Speakers - Input Interface: HDMI, RCA (L/R) Audio, VGA/PC, PC Audio, RF (Antenna) - Output Interface: Optical (Digital) Audio, Headphones - Removable Base Stand for Wall Mounting - Full Range Stereo Speakers - Includes Full Function Remote Control - V-Chip, Closed Caption & Sleep Timer Functions - Auto Sleep / Standby Power Saving Mode Function - Side Panel Button Controls - Works with Mac & PC What's in the Box: - LED TV - Remote Control - Wall Power Adapter Technical Specs: - Screen Size: 21.5’’ -inch (Diagonal) - Screen Display Type: LED Backlight - Display Resolution: 1920 x 1080 Pixels - TV Signal Support: 1080p, 1080i, 720p, 480p, 480i - Display Modes: 16:9, 4:3, Zoom, Cinema - Viewing Angle: 45° Vertical, 90° Horizontal - Speaker Power: (2) 3 Watt, 4O - T.H.D. +N: <10% @1KHz - Refresh Rate: 60Hz - TV Tuner: ATSC/NTSC - Response Time: 8ms - Max. Color: 16.7M - Contrast: 1000:1 (20,000:1 Dynamic) - Brightness: 250 cd/m2 - CD/DVD Disc Support: DVD, DVD+/-R, DVD+/-RW, CD, CD-R, CD-RW, JPEG - Universal VESA Mounting Compatibility (100mm x 100mm) - Remote Control Battery Operated, Requires (2) x ‘AAA’, Included - Power Supply: 120/240V, 50/60Hz - Total Monitor Display Panel Size (L x W x H): 20.4’’ x 2.7’’ x 12.8’’ -inches - TV Stand Base Plate Size (L x W): 11.0’’ x 6.3’’ -inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.