Zoro Homepage

23"-37" Flat Panel Tv Articulating Wall Mount

  • Mfr # PSPSW116S

  • Zoro # G500681591


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Height
13.7"
Width
20.8"
For Use With
Flat Panel Display
Load Capacity (Lb.)
165.35 lb
Depth
3.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPSW116S
Zoro #
G500681591
UPC #
68888884709
Country of Origin
China

Dimensions

Height
13.7"
Width
20.8"
Depth
3.7"
Maximum Adjustable Depth
10.43"
Minimum Screen Size Supported
23"
Maximum Screen Size Supported
37"

Details

Item
Wall Mount
For Use With
Flat Panel Display
Load Capacity (Lb.)
165.35 lb
Features
Articulating, Adjustable Depth

Description

Universal Flat Panel Flush Mount For 23" To 37" Screens - Universal Brackets Easily Hook Onto Wall Plate for Fast installation - Weight Capacity: 165.34 Pounds - Interface Size: 18.90" X 13.70" - Distance to the Wall: 3.74"-10.43" - Dimensions: 20.79" X 13.70" 10.43"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.