Shop PYLE
Create Account
24 in Powered ATV/UTV Soundbar System
- Mfr # PWPSB2403
- Zoro # G024082157
product price:Â
$
309.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWPSB2403
- Zoro #
- G024082157
- UPC #
- 842893177601
- Country of Origin
- China
Description
HIGH-OUTPUT 24 in UTV SOUND BAR - This wide utv sound bar delivers 80W peak power with 3-way audio from 4 mid-bass drivers and 2 dome tweeters. Forward-firing design maximizes sound staging and SPL. Its ideal for open-air ATV and UTV adventures | SLEEK AND COMPACT DESIGN - The 32 in UTV sound bar combines a stylish, compact form with powerful performance. Its streamlined design ensures it fits seamlessly into any vehicle, providing exceptional audio without compromising space | WIRELESS BLUETOOTH CONNECTIVITY - Stream music wirelessly from your favorite Bluetooth-enabled devices with Bluetooth version 5.0. Quick and easy pairing allows you to connect smartphones, tablets, or laptops to this ATV speaker | WEATHERPROOF & DURABLE - This UTV sound system is marine-rated and has an IPX6 waterproof exterior, making it ideal for all weather conditions. It has a weather-resistant grill and hardware, ensuring durability during your outdoor adventures | CUSTOMIZABLE LED LIGHTS - Set the mood with built-in LED lights in red, blue, and purple, with solid or pulsating modes. These LED lights complement your outdoor environment, adding an extra touch of excitement to your music while cruising or parked
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.