Shop PYLE

250 Watt Marine Speaker System

  • Mfr # PLMRX67
  • Zoro # G324082123

product price: 
$
53.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLMRX67
Zoro #
G324082123
UPC #
068888884365
Country of Origin
China

Description

65Hz-20kHz FREQUENCY RESPONSE: Pyle’s dual 6.5 inch water resistant marine speakers with 1 in titanium dome tweeter speaker features 65Hz-20kHz frequency response that will complete a sound system of a boat or any marine vehicle or woofer enclosure | 250 WATT POWER: These boat component speakers provide up to 250 watts peak power w/ 125 watt RMS because it is equipped with 35 oz circuit magnet. It's all housed in heavy duty molded ABS machined basket and detachable grill | 4 OHM IMPEDANCE: This white marine grade speaker set has 4 ohm impedance rating that compensates the undersized wire found in many of today’s marine vehicles. It ultimately reduces distortion so you can enjoy a crisp and clear sound | FULL RANGE SOUND: The 2-way dual cone speaker features 1 in high temperature kapton voice coil and 1.0 in titanium dome tweeter creating a full range stereo sound reproduction. The polypropylene cone and santoprene surround provides a strong foundation | COMES IN A PAIR: This set of outdoor speakers come in a pair w/ speaker wire and mounting hardware for easy installation. Designed for marine and automobile use. Features universal standard OEM replacement size with 2.55 in speaker mounting depth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.