Shop PYLE
Create Account
5.25 in Water Resistant Marine Speaker
- Mfr # PLUTV58BKA
- Zoro # G324082239
product price:Â
$
313.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLUTV58BKA
- Zoro #
- G324082239
- UPC #
- 842893148571
- Country of Origin
- China
Description
1000 WATTS POWER: This pair of 5.25 in off-road speakers have a whopping maximum power output of 1000 watts, with 2 x 50 Watts RMS. Also features the ability to connect and stream audio from external devices with 2 way full range stereo sound | WATER RESISTANT SPEAKERS: With water resistant rated and weather resistant housing, these off-road speakers can handle the harshest of weather conditions. Perfect for watercraft and portable mobile vehicle sound systems | EXCELLENT AUDIO PERFORMANCE: With an impedance of 4 Ohms, 1 in aluminum voice coils, and a 2-channel audio component, this soundbar can produce clear and crisp audio for you to enjoy a quality sound for your music | PERFECT FOR CUSTOM INSTALLATIONS: Whether you want this on your watercraft or your car, these speakers include a universal mounting bracket with a 1.75 in ~ 2.0 in inches roll cage diameter to make your installation as convenient as possible | BUILT TO LAST: With polypropylene cones and butyl rubber surrounds, this pair of off-road speakers are more than ready to handle loud sound vibrations in the long run. Also features overload & power protection circuitry for extra durability
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.