Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" To 37" Aluminum Flat Panel Ultra-Thin TV Wall Mount

  • Mfr # PSW601SUT

  • Zoro # G221737829


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Height
17.5 in
Length
15.8 in
Color
Black
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSW601SUT
Zoro #
G221737829
UPC #
068888742696
Country of Origin
China

Dimensions

Width
3.5 in
Height
17.5 in
Length
15.8 in

Details

Color
Black
Material
Aluminum
Item
TV Wall Mount

Description

This Universal TV Mount fits virtually any 26" to 37" TV sold today. That includes the latest flat panel screens including, Plasma, LCD, 3D & Smart TVs. It's also equipped with a universal bracketry system to ensure all the holes align and your TV will be mounted safely and securely. Give yourself a larger living space and mount your TV on the wall or keep it at a safe distance away from children and pets. Strong and durable construction will allow you to hang it wherever you want and enjoy your TV exactly the way you want. The universal wall mount has an impressive maximum load capacity so it will hold onto some of the heaviest TVs and the slender design provides minimal distance between your wall and TV. Built-in gas springs provide fluid adjustments along with swivel and angle-free tilting - so once you move your TV into position, it'll stay in place Built-in cable management system allows you to hang your cables safely.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.