Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-in x 3-in Horn Tweeter

  • Mfr # PH25

  • Zoro # G816066310


product price: $37.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PH25
Zoro #
G816066310
UPC #
672485343301
Country of Origin
China

Description

Max Power Rating: 120 Watts 15 oz Magnet Sensitivity: 100dB 1W/1M Frequency Response: 1kHz - 15kHz 25mm Voice Coil Size 8 Ohm Impedance Dimensions: 3.35-in h x 3.35-in w x 2.75-in d Sold as: Single Weight: 0.98 lbs. These tiny, powerful tweeters pack 120 watts in just a 3-in x3-in square. Built with a 15 oz. magnet, these little speakers can handle frequencies from 1kHz - 15kHz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.