3-Piece Wireless Bluetooth Stereo System

  • Mfr # PHSKR14
  • Zoro # G224082933
product price: 
$
297.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHSKR14
Zoro #
G224082933
UPC #
842893145969
Country of Origin
China

Description

1000-WATT MAXIMUM POWER: With a maximum wattage of 1000 watts, this 3-piece wireless Bluetooth stereo system set can be very clear and thunderous at the same time. It also includes dual built-in amplifiers for maximum performance | BLUETOOTH COMPATIBLE: Enjoy hassle-free connectivity with this wireless stereo system’s Bluetooth compatibility! Easily pair with any of today’s Bluetooth devices may it be laptops, tablets, or smartphones and enjoy music with convenience | MULTIPLE FEATURES: This system features an LED display, DVD/CD function, antenna FM radio, USB flash drive compatibility, an auxiliary input, two 1⁄4 microphone inputs, an equalizer with presets included, and blue-colored speaker lights | QUALITY AND CLEAR SOUND: This sleek and compact sound system includes an 8-inch subwoofer, a 5.25 in speaker, and a 3 in tweeter which as a whole creates a clear and powerful sound. This 3-piece set is a great visual and auditory upgrade for your current system | CONVENIENCE ORIENTED: With the touch of a button, sound technology delivers an instant improvement in the bass, improving volume performance, and instantly delivering the most spectacular music experience with our 3-Piece Wireless BT Streaming Stereo

Ratings & reviews