Zoro Homepage

300 Watt Speaker2.0Ch Active Speaker, PR

  • Mfr # PBKSP22

  • Zoro # G500680556


product price: $76.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBKSP22
Zoro #
G500680556
UPC #
842893117072
Country of Origin
China

Description

Features: - Powered Bookshelf Desktop Speakers - Pro Audio Studio Monitor Performance - Hi-Fi Full Range Stereo Sound Reproduction - Built-in Bluetooth Receiver for Wireless Audio Playback - Ability to Connect & Stream form External Devices - MP3 Digital Audio File Support - USB Flash Drive Reader - Active + Passive Speaker System - Built-in Digital Audio Amplifier - Audio Processing Bass Reflex Active Speaker - Rear Panel Control Center - RCA (L/R) Aux Audio Input (Active) - Easy Connect Speaker Spring Terminal (Passive) - Bass, Treble, Volume Audio Adjustment - Power ON / OFF Switch Wireless Bluetooth Connectivity: - Simple & Hassle-Free Pairing - Instantly Receives Wireless Music Streaming - Works with all of Today’s Latest Devices - Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Version: 4.0 - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 30’+ ft. What’s in the Box: - Active Bookshelf Speaker - Passive Bookshelf Speaker - Power Cable Technical Specs: - Power Output: 300 Watt MAX - Amplifier Type: 2-Channel - Monitor Speaker Driver: 5.25" -inch - Tweeter Driver: 1.0’’ -inch Dome, Aluminum - System Channel Impedance: 4-8 Ohm - Frequency Response: 50Hz-20kHz - Sensitivity: 88dB - Digital Audio File Support: MP3 / WMA - Maximum USB Flash Support: Up to 16GB - Power Cable Length: 3.9’ ft. - Power: 120V - Single Speaker Weight: Active, 6.37 lbs. (Passive, 5.07 lbs.) - Single Speaker Size: (W x D x H): 6.7” x 7.5” x 10.6” -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.