Zoro Homepage

30Ft. Professional Microphone Cable 1/4'' Male To Xlr Female

  • Mfr # PPMJL30

  • Zoro # G900670034


product price: $12.19
/ea

Key Features

Cable Length
30 ft
Color
Black
Conductor Material
Copper
Connection A
(1) 3-pin XLR - Female
Connection B
(1) Phono - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPMJL30
Zoro #
G900670034
UPC #
68888885119
Country of Origin
China

Dimensions

Cable Length
30 ft

Details

Color
Black
Conductor Material
Copper
Connection A
(1) 3-pin XLR - Female
Item
Audio Cable
Connection B
(1) Phono - Male

Description

30ft. Professional Microphone Cable 1/4'' Male to XLR Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.