Zoro Homepage

3.5" Bluetooth Ceiling / Wall Speaker Ki

  • Mfr # PDIC4CBTL35B

  • Zoro # G100670230


product price: $141.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDIC4CBTL35B
Zoro #
G100670230
UPC #
68888770477
Country of Origin
China

Description

Features: - Includes (4) 3.5’’-inch Speakers - Bluetooth Wireless Music Streaming - Lightweight Aluminum Alloy Frame Housing - Built-in LED Light: High-Efficiency, Low Power Consumption - 2-Way Full Range Stereo Sound Reproduction - Built-in 1/2’’ Polymer Tweeter & 4-Ch. Digital Amplifier - Spring-Loaded Clips for Easy Installation - Reinforced Polypropylene Cone with Rubber Edge - Simple Speaker Connector Post - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Environmentally Friendly ABS Construction Bluetooth Connectivity: - Built-in Bluetooth Wireless Streaming Receiver - Works with All of Today’s Latest Devices - (Smartphone, Tablet, Laptop, Computer, etc.) - Includes Bluetooth Controller & Power Supply - Bluetooth Network Name: ‘Pyle’ - Bluetooth Network Password: ‘0000’ (4 Zeroes) - Bluetooth Version: 4.0 - Wireless Range: 30’+ ft. What’s in the Box: - (4) 3.5’’ Speakers - LED Light Control Adapters - Speaker Connection Wires - Bluetooth Control Receiver - Power Adapter Technical Specs: - MAX Power Output: 280 Watt - Light Bulb Type: White LED Bulb, 5 Watt - Brightness: 650 Lumen - Impedance: 8 Ohm - Sensitivity: 90 dB - Frequency Response: 60-20 kHz - Total Dimensions (Diameter x Depth): 4.7’’ x 2.8’’ -inches - Cutout Diameter: 4.2’’ -inches - Mounting Depth: 2.7’’ -inches - Speaker Weight: 1.36 lbs. (-Each) - Power: 100/240V (12V DC Power Supply)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.