Zoro Homepage

3.5 Ceiling / Wall Speakers, PDICLE35, PR

  • Mfr # PDICLE35

  • Zoro # G700681681


product price: $51.15
/pr

Key Features

Sensitivity (dB)
90 dB
Diameter
4.7 in
Impedance
8 Ohm
Frequency Response
60 Hz to 20 kHz
Watt (RMS)
140 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDICLE35
Zoro #
G700681681
UPC #
068888770538
Country of Origin
China

Dimensions

Diameter
4.7 in
Tweeter Driver Size
0.50 in
Cutout Diameter
4.20 in

Details

Item
Speaker
Sensitivity (dB)
90 dB
Impedance
8 Ohm
Frequency Response
60 Hz to 20 kHz
Watt (RMS)
140 W
Woofer Driver Material
Polypropylene
Mounting
Flush, In-ceiling, In-wall
Crossover Type
2-way
Tweeter Driver Material
Polymer

Description

Features: - Includes (2) 3.5’’-inch Speakers - Lightweight Aluminum Alloy Frame Housing - Built-in LED Light: High-Efficiency, Low Power Consumption - 2-Way Full Range Stereo Sound Reproduction - High-Compliance 1/2’’ Polymer Tweeter - Spring-Loaded Clips for Easy Installation - Reinforced Polypropylene Cone with Rubber Edge - Simple Speaker Connector Post - Mounts Flush on Walls or Ceilings - Perfect for Custom Installations & Applications - Environmentally Friendly ABS Construction What's in the Box: - (2) 3.5’’ LED Speakers - LED Light Control Adapters - Speaker Connection Wires Technical Specs: - MAX Power Output: 140 Watt - Light Bulb Type: White LED Bulb, 5 Watt - Brightness: 650 Lumen - Impedance: 8 Ohm - Sensitivity: 90 dB - Frequency Response: 60-20 kHz - Total Dimensions (Diameter x Depth): 4.7’’ x 2.8’’ -inches - Cutout Diameter: 4.2’’ -inches - Mounting Depth: 2.7’’ -inches - Speaker Weight: 1.36 lbs. (-Each) - Power: 100/240V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.