Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLMTR4A
Zoro #
G000628331
UPC #
842893105680
Country of Origin
China
Description
Features: - Pro Audio PowerSport Amplifier - 4-Channel Audio Amp System - Marine Grade Rugged Construction - Waterproof Rated & Weather-Resistant Connectors - Integrated Power Wiring Harness - Perfect for Custom Installations & Applications - Ability to Connect & Stream Audio from External Devices - Wired Mini 3.5mm AUX Audio Input - Speaker Wiring Connectivity - Pre-Amp RCA Out to Any OEM / Factory Made Universal Mono Block/or Full Range Amplifier - Anti-Thump Turn-On - Soft Turn On / Off - Overload & Power Protection Circuitry - Used for Off-Road Outdoor Vehicles: ATV, UTV, 4x4, Jeeps, Marine Watercraft What’s in the Box: - Waterproof Rated Amp - Wiring Butt Connectors - Mounting Screws Technical Specs: - Power Output: 1500 Watt MAX - MAX Power: 4 x 375 Watt @ 4 Ohm (4 x 190 Watt) - Marine Grade Waterproof Rating: IP-65 - T.H.D: 0.1% - S/N Ratio : > 95 dB - Channel Separation : > 65 dB - Frequency Response : 10 - 40kHz - Fuse: 10A - Power: DC 12V - Amp Dimensions (L x W x H): 5.15’’ x 3.62’’ x 1.97’’ -inches
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.