Zoro Homepage

4-Ch.Bt Marine Amplifier, PFMRA450BW

  • Mfr # PFMRA450BW

  • Zoro # G900628189


product price: $99.29
/ea
Free Shipping & Returns

Key Features

Output Wattage
400 W
Audio Channels
4
Bridgeable
Yes
Frequency Response
10 Hz to 40 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFMRA450BW
Zoro #
G900628189
UPC #
68888775366
Country of Origin
China

Details

Output Wattage
400 W
Audio Channels
4
Bridgeable
Yes
Item
Automotive/Marine Amplifier
Frequency Response
10 Hz to 40 kHz

Description

Features: - 4-Channel Audio Amplifier - Rugged & Durable Marine Grade Construction - Water Resistant & Weatherproof Design - Bluetooth Receiver for Wireless Music Streaming Ability - USB Flash & SD Memory Card Readers - MP3 Digital Audio File Compatibility - LCD Digital Display Screen - RCA (L/R) Audio Connectors - Spring-Loaded Speaker Terminals - Connect & Stream Audio from External Devices - Heavy Duty Aluminum Alloy Heatsink - Side Panel Button Control Center - Volume, Bass, Treble Rotary Controls - Built-in Thermal, Overload & Speaker Short Protection - Includes Wall Power Adapter - Power ON/OFF Switch Bluetooth Wireless Connectivity: - Works with All of Today’s Latest Devices - Laptops, Computers, Smartphones, Tablets, etc. - Smart Auto Connect Pairing Ability - Bluetooth Version: 2.1 - Bluetooth Network Name: Pyle - Wireless Range: 50’+ ft. Technical Specs: - MAX Power: 400 Watt (100W x 4) - Amplifier Type: Class-D Circuit - Marine Grade Rating: IP-41 - Impedance: 4 Ohm - Frequency Response : 10 - 40kHz - Channel Separation : > 65dB - T.H.D.: 95dB - Maximum USB Flash Support: 32 GB - Digital Audio File Support: MP3, WMA, WAV - Power: 110/220V (DC 12.5V Power Adapter) - Dimensions (L x W x H): 11.0’’ x 8.6’’ x 2.1’’

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.