4 in Titanium Tweeter with Engineering Plastic Frame
- Mfr # PDBT33
- Zoro # G024082300
product price:
$
31.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDBT33
- Zoro #
- G024082300
- UPC #
- 842893141091
- Country of Origin
- China
Description
HIGH-QUALITY AUDIO: Featuring a neodymium magnet and a 1.75 inch voice coil, this tweeter speaker can bring out an accurate sound for your music. It also has good range of frequency, sure enough to bring out a non-flat sounding audio for your vehicle | 200 WATT POWER CAPACITY: Blast away your music in your car with this tweeter speaker! With a power capacity of 200 watts peak and a max RMS of 100, this tweeter would be a great upgrade for your vehicle’s sound system | 4 OHM IMPEDANCE: This car tweeter has 4 ohm impedance rating that compensates the undersized wire found in many of today’s cars. It ultimately reduces distortion so you can enjoy a crisp and clear sound | HEAVY-DUTY STRUCTURE: This tweeter follows the standard size for most car stereo systems and has a size of 4 in plus high strength engineering plastic frame. The heavy duty housing and structure provides a strong foundation for its titanium dome cone
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.