Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Marine Speaker Pair Led Lights, PLMRS43BL.5

  • Mfr # PLMRS43BL.5

  • Zoro # G600628410


product price: $35.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMRS43BL.5
Zoro #
G600628410
UPC #
842893112534
Country of Origin
China

Description

Features: - Includes (2) Component Speakers - Waterproof & Weather-Resistant Design - Rugged Marine Grade Construction - Low-Profile Slim Style Speaker Housing - Built-in Blue Colored Illuminating LED Lights - 2-Way Full Range Stereo Sound Reproduction - Molded ABS Machined Basket and Grill - Universal Standard OEM Replacement Size - For Boat, Marine Watercraft & Off-Road Vehicles What's in the Box: - (2) Marine Speakers - (2) Speaker Wires, 9.8’ ft. Installation / Mounting: - Total Speaker Diameter: 5.2'' - inches - Cut-Out Diameter: 3.7'' - inches - Total Speaker Depth: 1.5'' - inches - Mounting Depth: 0.9'' - inches Technical Specs: - Power Output: 100 Watt MAX (50 Watt RMS) - Speaker Size: 4.0'' -inches - LED Light: Blue Illumination (Single Color) - Voice Coil Type: Aluminum - Impedance: 4 Ohm - Magnet: 3.4 Oz - Frequency Response: 90Hz-18khz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.