Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

4 Mic Vhf Wireless Microphone System (Discontinued)

  • Mfr # PDWM5000
  • Zoro # G500681096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWM5000
Zoro #
G500681096
UPC #
68888727044
Country of Origin
China

Description

Features: - Professional VHF Wireless System - Quartz Lock for Drift-Free Operation - Four Microphones Included - Power On/Standby/Off Switch - Audio Mute Circuitry For Quiet Operation - Advanced Companding Circuitry - AF Signal LED Segment Meter On Each Channel - Individual Channel Volume Controls - Individual 1/4'' Unbalanced Outputs - 1/4'' Unbalanced Mixed Output - Operation Range: Up To 240 ft. - Battery Life: Approx. 12 Hours - Batteries and 1/4'' Audio Cables Included - 110V/220V Selectable - Rack Hardware Included - Dimensions: 2.04"H x 19.09"W x 9.44"D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.