4 Pieces Safety Yellow No Parking Barricade Tape Set - 656 Foot Long for Roadworks & Events
- Mfr # PHAA3
- Zoro # G000670354
product price:Â
$
10.99
/ea
Sold in multiples of 2 for
$21.98
Key Features
Cable Type
HDMI
Cable Length
3 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielded / Unshielded
Shielded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHAA3
- Zoro #
- G000670354
- UPC #
- 68888989046
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Cable Type
- HDMI
- Jacket Material
- Polyvinyl Chloride (PVC)
- Conductor Material
- Copper
- Shielded / Unshielded
- Shielded
- Item
- A/V Cable
- Compatibility
- Sony PlayStation 3 Gaming ConsoleMicrosoft Xbox 360 Gaming Console
- Connector on Second End Details
- (1) 19-pin HDMI Type A Digital Audio/Video - Male
- Connector Plating
- Gold
- Connector on First End Details
- (1) 19-pin HDMI Type A Digital Audio/Video - Male
- Device Supported
- Audio/Video Device, Gaming Console, TV
Description
Number of Connectors: 2 - Connectors Details: 1 x HDMI Type A 19 Pin Male, 1 x HDMI Type A 19 Pin Male - 24k Gold-Plated Connectiors - Insulation: Quad-Shielding - Jacket: PVC - Flexible
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.