Zoro Homepage

4" Waterproof Rated Off-Road Speakers

  • Mfr # PLUTV46BTA

  • Zoro # G900628387


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Features
Remote Control, Rugged Design, IPX5; Bluetooth; Wireless
Color
Black
Includes
Amplified Wireless BT Streaming Control Unit, 2 x 2 Meters Speaker Wire, Audio Connection Cable, 3.5mm, (2) 5.91'' x 0.75'' x 0.24'' Rubber Pads, 2 c 6.5'' x 0.75'' x 0.08'' Rubber Pads, (4) Butt Connector
Height
5.8 in
Width
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLUTV46BTA
Zoro #
G900628387
UPC #
842893105710
Country of Origin
China

Dimensions

Height
5.8 in
Width
7-1/2 in

Details

Features
Remote Control, Rugged Design, IPX5; Bluetooth; Wireless
Color
Black
Includes
Amplified Wireless BT Streaming Control Unit, 2 x 2 Meters Speaker Wire, Audio Connection Cable, 3.5mm, (2) 5.91'' x 0.75'' x 0.24'' Rubber Pads, 2 c 6.5'' x 0.75'' x 0.08'' Rubber Pads, (4) Butt Connector
Item
Speaker System
Compatible With
Smartphones, Tablets, Laptops, Computers
RMS Output Power
400 W
Maximum Frequency Response
20 kHz
Power Source
DC
Mounting Type
Flush Mount
Minimum Frequency Response
85 Hz

Description

Features: - Waterproof Rated Speakers + Wireless BT Controller System Kit - Universal Mount System for Convenient Audio Control - Wireless BT Music Streaming Ability - Marine Grade Construction - Water-Resistant, Weatherproof Design - Compact & High-Powered System Output - Great For Cars, Trucks, ATV’s, UTV’s, 4x4’s, Boats, Marine Watercrafts, & PowerSport Vehicles What's in the Box: - (2) 4”-inch Marine Speakers - Amplified Bluetooth Control Unit - Speaker Connection Wire Wireless BT Control Unit: - Built-in Wireless BT Audio Receiver - 2-Channel Amplifier Style - Works with All of Today's Latest Devices - Smartphones, Tablets, Laptops, Computers, etc. - Connect & Stream Audio from Additional External Devices - Aux (3.5mm) Input - Full Range Stereo Sound Reproduction - Integrated Power Wiring Harness - Pre-Amp RCA Out to Any OEM/Factory-Made Mono-Block/Full-Range Amplifier - Surface/Surface/Flush Mount/Hand Bar Mounting Kits Included - Universal Vehicle Mounting - Can be In-Console Flush Mounted or Roll Bar/Roll Cage Mount - Anti-Thump On/Off Option - Soft Turn On/Off Option - Overload & Power Protection Circuitry Wireless BT Control Unit Technical Specs: - Power Output: 300 Watt MAX - 2x75 Watts RMS @ 4 Ohm - 2x 150 Watts MAX @ 4 Ohm - Wireless BT Version: 4.2 - Wireless BT Network Name: ‘PYLEUSA’ - Wireless Range: 30’+ ft. - Marine Grade IP65 Rating - T.H.D: 0.1% S/N - Ratio: > 95 dB - Channel Separation: > 65 dB - Frequency Response: 10 - 40 kHz - Fuse: 10A - Power: DC 12V - Unit Dimensions (Diameter x Depth): 3.5” x 4.17” - inches Marine Speakers: - Pro Audio PowerSport Speakers - Sound System: (2) x 4”Woofers + (2) x 0.5” Tweeters - 2-Way Full Range Stereo Sound Reproduction - Quick-Connect Spring-Loaded Speaker Terminals - Impressive Bass Response - Sleek Design, Machine Molded Speaker Cabinet Housing - Rugged, Universal Mount Bracket Design for Roll-Bar/Roll-Cage Marine Technical Specs: - Power Output: 800 Watt MAX - Marine Grade Waterproof Rating: IP-X5 - Speaker Style: Passive Speakers - Speaker Type: Polypropylene Cone, Butyl Rubber Surround (x2) - Tweeter Type: Neodymium Dome (x2) - Frequency Response: 85Hz-20kHz - Impedance: 4 Ohm - Magnet Type: 20 oz. Circuit - Mid-Woofer Voice Coil Type: 1.0", Aluminum - Sensitivity: 90 dB +/- 2 dB @ 1M/1W - Universal Mounting Brackets Roll-Bar/Roll-Cage Diameter: 1.25” ~ 2.0” -inches - Power Supply: DC 12V - Speaker Size (Front Diameter x Length): 5.6” x 7.3” -inches (Each)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.