Shop PYLE

49 Key Electric Keyboard, Karaoke Fun, Rechargeable Battery, Microphone, Compact Design

  • Mfr # PKBRD4912PK
  • Zoro # G701902266

product price: 
$
47.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PKBRD4912PK
Zoro #
G701902266
UPC #
842893139449
Country of Origin
China

Description

Features: - 2-in-1 Karaoke Keyboard: Play & Sing-Along! - Includes Wired Handheld Microphone - Smart Piano Teaching Function with Piano Key Lighting - Compact & Portable Musical Piano - Simple Electronic Plug-in Operation - Portable Piano, Built-in Rechargeable Battery - Integrated Button Drum Pad - Built-in Full Range Stereo Speakers - Connect & Stream Audio from External Devices - Works with Smartphones, Tablets, Laptops, Computers - Multiple Preset Selectable Keyboard Sound, Tone & Rhythm Styles - Adjustable Volume Control - Record & Playback Mode - Auto Power Off, Power Saving Function - Perfect for Home Theater Living Room Performances - Fun for Kids of All Ages: Children & Adults - Cute Pink Color with Fun Animal Sounds Whats in the Box: - Portable Piano Keyboard - Wired Microphone - USB Charge Power Cable - Audio Cable Technical Specs: - (49) Keyboard Keys - (100) Preset Selectable Tunes - (100) Preset Selectable Audio Rhythms - (50) Preset Selectable Demos - Audio Interface: Aux (3.5mm) Input Jack / Mic Input - Max Sound Level: Up to 98 dB - USB/Power Cable Length: 3.9’ ft. - Construction Material: Engineered ABS - Built-in Rechargeable Battery: 3.7V Li-iOn - Battery Type: Li-ion Battery - Battery Life: 300times= about 2400hours - Battery Weight: 36.5g - Charging Time: 4 hours - Power Supply: 110/240V (DC 5V) - Piano Dimensions (L x W x H): 20.8’’ x 7.0’’x 2.1’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.