Shop PYLE
Create Account
5" White Waterproof Marine Speaker
- Mfr # PLMR51W
- Zoro # G000680537
product price:Â
$
28.99
/pr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMR51W
- Zoro #
- G000680537
- UPC #
- 68888882170
- Country of Origin
- China
Description
Features: - Includes (2) Component Speakers - Marine Grade Waterproof Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Polypropylene Cone, Cloth Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 100 Watt - RMS Power: 50 Watt - 4 Ohm Impedance - 20 oz. Circuit Magnet - Voice Coil: 0.75'', Aluminum - Frequency Response: 100Hz - 18kHz - Speaker Total Diameter: 5.98'' - Speaker Cut-Out Diameter: 4.92'' - Speaker Mounting Depth: 1.37''
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.