Shop PYLE
Create Account
Waterproof Rated Marine Speakers, Black
- Mfr # PLMRS43BL
- Zoro # G624082359
product price:Â
$
35.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PLMRS43BL
- Zoro #
- G624082359
- UPC #
- 842893100630
- Country of Origin
- China
Description
WATERPROOF: Comes with 2 marine speakers that are waterproof with a standard size of 4 inch each. Can be used for several vehicles because it has a weather resistant feature to withstand heavy water splashes and other outdoor conditions | AUDIO SPEAKER SYSTEM: These waterproof speakers have 2 way full range audio for a complete stereo speaker sound system. The power output is 100 Watt max | BUILT-IN LED LIGHTS: Have built-in illuminating blue LED lights which is best used on water based vehicles to add excitement for a fun adventure. It has a frequency response of 90 hz-18KHz, and 4 Ohms impedance | LOW PROFILE DESIGN: Constructed with a low profile design that can be easily installed on boats, marine watercrafts and other off-road vehicles. The classic black look also gives an extra style to the vehicle | EASY INSTALLATION: These marine speakers are easy to install with the 9.8 feet wirings that comes with the package. It also has a universal standard OEM replacement size with a total speaker diameter of 5.2 inches and mounting depth of 9 inches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.