Zoro Homepage
This item is Discontinued.
No Product Image Available

500 Watt 10'' Two-Way Speaker Cabinet (Discontinued)

  • Mfr # PADH1079
  • Zoro # G200680672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PADH1079
Zoro #
G200680672
UPC #
68888716208
Country of Origin
China

Description

Heavy Duty MDF Construction w/Reinforced Corners - 4''x10'' Super Horn Midrange/Tweeter - 1'' Titanium Compression Driver Loaded in Horn - 10'' Subwoofer 1.5'' Kapton VC - Woofer Magnet Weight:50 oz - Compression Tweeter Magnet Weight: 20 oz - Ported Enclosure for Added Bass Response - Heavy Duty Handles for Easy Portability - Dual Speakon Dual 1/4'' Jacks - Binding Post Terminals - Built In Crossover Network 4KHz - Power Handling: 250 Watts RMS/500 Watts Peak - Frequency Response: 40-20K HZ - Sensitivity (1w/1m): 97 dB - Impedance: 8 Ohms - 35mm Speaker Stand Mount - Dimensions: 15.25''W x 20''H x 12.75''D - Weight: 28 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.