50W Megaphone Bullhorn
- Mfr # PMPRA514BL
- Zoro # G924082004
product price:Â
$
50.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMPRA514BL
- Zoro #
- G924082004
- UPC #
- 842893164960
- Country of Origin
- China
Description
POWERFUL AUDIO OUTPUT - This megaphone offers: Talk, Siren, Music, Whistle, and Record (up to 60 seconds). It features a button-activated automatic siren alarm and delivers a powerful 50-Watt MAX output, ensuring your message is heard loud and clear. | SMART DEVICE CONNECTIVITY - With the ability to connect external devices like smartphones and tablets, this bullhorn lets you stream MP3 and digital audio files, adding versatility to your announcements and alerts. | ERGONOMIC & LIGHTWEIGHT DESIGN - The bullhorn megaphone features an ergonomic grip and lightweight chassis, making it easy to handle for indoor and outdoor use. It boasts a projection range of up to 1200 square yards, ensuring wide coverage. | USER-FRIENDLY FEATURES - Equipped with an Aux (3.5mm) input connector jack, adjustable volume control, and a shoulder strap, this bull horn is designed for convenience and ease of use, providing flexibility in various situations. | DURABLE & RELIABLE CONSTRUCTION - Made from ABS material, this Pyle megaphone has a bell width of 13.8 inches and is battery-powered, requiring 8 x 'C' batteries (not included). The sturdy construction ensures durability and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.