Microphone Kit
- Mfr # M24GLK
- Zoro # G9141653
product price:Â
$
289.50
/ea
Free Shipping & Returns
Key Features
Includes
Bodypack Transmitter, Lapel Clip Microphone.
Frequency Response
20 Hz to 18 kHz
Battery Size
AA
Min. Operating Frequency
2.40 GHz
Signal to Noise Ratio (SNR)
85 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M24GLK
- Zoro #
- G9141653
- UPC #
- 030519016223
- Country of Origin
- China
- Item
- Handheld Microphone
- Includes
- Bodypack Transmitter, Lapel Clip Microphone.
- Frequency Response
- 20 Hz to 18 kHz
- Min. Operating Frequency
- 2.40 GHz
- Signal to Noise Ratio (SNR)
- 85 dB
- Operating Range
- 50 ft
- Battery Run Time
- 20 Hour
- Number of Batteries Supported
- 2
- Max. Operating Frequency
- 2.48 GHz
- Product Type
- Handheld Microphone
Dimensions
- Battery Size
- AA
Description
Microphone Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.