50W Portable Megaphone Bullhorn Speaker, Red
- Mfr # PMP54INRD
- Zoro # G124082729
product price:Â
$
45.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMP54INRD
- Zoro #
- G124082729
- UPC #
- 842893186894
- Country of Origin
- China
Description
POWERFUL 50W PROJECTION - This pyle megaphone delivers strong 50W output for loud, clear voice coverage up to long distances. This megaphone speaker or bull horn loud speaker is ideal for outdoor events, sports, rallies, and crowd control | AUX AUDIO PLAYBACK - With a 3.5mm AUX input, this mega phone lets you play audio from phones or MP3 devices with easy pairing. A reliable alternative to wireless issues, this megaphone rechargeable style unit keeps operation simple and consistent | BUILT-IN SIREN ALERT - Integrated siren mode provides instant attention during emergencies. This bullhorn megaphone is easy to activate, making it a trusted bullhorn and bull horn solution for safety announcements, schools, or public gatherings | LIGHTWEIGHT & PORTABLE - Weighing only 1.8 lbs, this rechargeable megaphone design has an ergonomic pistol grip and included strap for comfortable handling. The compact build makes this bullhorn megaphone easy to carry and use for extended periods | CLEAR VOICE CONTROL - The wired handheld microphone ensures crisp sound with adjustable volume for different environments. This megaphone delivers dependable amplification without distortion, making it suitable for clear, controlled communication
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.