Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts PLMR51B

5.25" 2-Way Hydra Series Marine Speaker - Black, 100 Watts (Discontinued)

  • Mfr # PLMR51B
  • Zoro # G8867952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR51B
Zoro #
G8867952
UPC #
68888882187
Country of Origin
China

Details

Color
Black
Product Type
Speaker
Impedance
4 Ohm

Description

This PYLE brand 5.25" 2-Way Hydra Series Marine Speaker is black in color and has a product type of speaker. It has an impedance of 4 Ohm and a power output of 100 Watts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.