Zoro Homepage
This item is Discontinued.
Pyle Pyle 5.25" Wall Mount Bluetooth Speakers, Waterproof, Marine Grade, Full Range Stereo, White PDWR51BTWT

Pyle 5.25" Wall Mount Bluetooth Speakers, Waterproof, Marine Grade, Full Range Stereo, White (Discontinued)

  • Mfr # PDWR51BTWT
  • Zoro # G500670380
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWR51BTWT
Zoro #
G500670380
UPC #
68888762960
Country of Origin
China

Description

Features: - Includes (2) Speakers (Active + Passive) - Built-in Digital Sound Amplifier - Bluetooth Wireless Music Streaming - Marine Grade Waterproof Construction - Aux (3.5mm) Input Connector - Ability to Connect External Devices - 2-Way Full Range Stereo Sound - Custom Tooled Design for High Power & Deep Bass Response - Stain Resistant & Rust Proof Speaker Grills - Gold Plated Binding Post Speaker Plugs - Heavy Duty Cabinet Enclosure - Built-in Capacitor Speaker Protection - Daisy-Chain Ability (Active to Passive Speaker) as Stereo System - Excellent for Monitor or Surround Sound Applications - Great by the Pool, on the Patio or in the Boat - For Indoor / Outdoor Use Built-in Bluetooth Audio Streaming: - Instantly Stream Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - LED Connection Indicator Light - Bluetooth Version: Bluetooth 3.0 - Bluetooth Network Name: Pyle Audio - Bluetooth Network Password: '0000' (4 zeroes) - Bluetooth Wireless Range: 30'+ Feet What's in the Box: - (1) Active Speaker - (1) Passive Speaker - 12V DC Power Adapter - Speaker Connection Cable, 16' Ft.Technical Specs: - Marine Grade IP44 Rating - 5.25”' Long Throw Woofers - MAX Power Output: 240 Watt - RMS Power Output: 20 Watt + 20 Watt - 1.0'' Polymer Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - Frequency Response: 80Hz-20kHz - 8 Ohm Impedance - Power: 110/240V - Dimensions (L x W x H): 7.3'' x 6.3'' x 9.6''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.