Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PDWR55BTRFW
Zoro #
G100680536
UPC #
68888775830
Country of Origin
China
Description
Features: - Includes (2) Active Speakers - Bluetooth Wireless Music Streaming - Digital Audio Power GX Sound Processing Amplifiers - 2-Way Full Range Stereo Sound with Bass Reflex - Rugged Waterproof Rated Marine Grade Housing - Water-Resistant & Weather Proof Construction - Integrated Wireless RF Audio Module Streaming Ability - *Selectable Radio Frequency Switches to Connect Additional Systems - Gold Plated Binding Post Speaker Plugs - Aux (RCA) Input Jacks - Connect & Stream Audio from External Devices - Custom Tooled Design for High Power & Deep Bass Response - Heavy Duty Cabinet Enclosures - Built-in Capacitor Speaker Protection - Stain Resistant & Rust Proof Speaker Grills - Integrated Wired Power Cable - Adjustable Rotary Volume Controls - Universal & Detachable Wall-Mount Brackets - For Indoor / Outdoor Use with Audio Monitor, Surround Sound Applications - Water & Weather-Resistant Design for the Boat or Backyard What's in the Box: - (1) 5.25’’ Active Master Speaker - (1) 5.25’’ Active Support Speaker - Audio Connection Cable (AUX-RCA) 6' ft. Built-in Bluetooth Audio Streaming: - Simple Setup & Hassle-Free Pairing Ability - Instantly Stream Wireless Music from Your Connected Device - Works with All of Your Favorite Devices - (iPhone, Android, Smartphone, iPad, Tablet, PC, etc.) - LED Connection Indicator Light - Bluetooth Network Name: ‘PyleUSA’ - Wireless Range: 100'+ Ft. Technical Specs: - Marine Grade IP-X4 Rating - 5.25”' Long Throw Woofers - MAX Power Output: 800 Watt - RMS Power Output: 400 Watt - 0.5'' Neodymium PEI Dome Tweeters - Magnet Size: 10 oz. - Cone Material: PP Mica + Rubber Surround - Frequency Response: 80Hz-20kHz - 8 Ohm Impedance - Power: 110/240V - Single Speaker Dimensions (L x W x H): 7.3'' x 6.3'' x 9.6'' -Each - Single Speaker Weight: Master Speaker 5.50 lbs. (Support Speaker 5.05 lbs.)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.