PyleUsa Indoor Outdoor Speakers Pair
- Mfr # PDWR45WT
- Zoro # G224082650
product price:Â
$
69.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PDWR45WT
- Zoro #
- G224082650
- UPC #
- 842893141541
- Country of Origin
- China
Description
300 WATT POWER: The high powered 2-way full range indoor outdoor speakers wired waterproof has a maximum power output of 300 watt peak power / 150 watt RMS at 8 ohms so you can play your favorite tracks as loud as you want and with style | FULL RANGE AUDIO: This indoor outdoor patio speaker system is equipped with 4 in aluminum injection cones subwoofer, 1.75 in midrange, and 1/2 in high compliance polymer tweeter for full range stereo sound reproduction and impressive bass response | QUICK-CONNECT TERMINALS: The indoor and outdoor speaker features a capacitor crossover network that separates 2 channels for a discretely brilliant sound. Connect wires easily using the quick connect / disconnect speaker terminals | WATERPROOF CONSTRUCTION: Speakers outdoors are made with heavy-duty ABS construction and are marine grade waterproof making them safe to use in places w/ heavy water splashes. Excellent for use on boats/ marine/ decks/ patios/ poolside/ outdoors | UNIVERSAL MOUNTING: This all weather outdoor speaker can be mounted either horizontally or vertically. The set includes (2) speakers, mounting brackets, mounting hardware, and speaker cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.