Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6,000K Single Beam 9006 Hid Xenon Driving Light System

  • Mfr # PHD9006K6K

  • Zoro # G900681597


product price: $47.75
/ea

Key Features

Light Technology
Xenon
Watts
35 W
Light Output
3200 lm
Voltage
6V DC
Lamp Life
4 months
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHD9006K6K
Zoro #
G900681597
UPC #
068888978620
Country of Origin
China

Details

Light Technology
Xenon
Watts
35 W
Light Output
3200 lm
Voltage
6V DC
Item
Driving Light System
Lamp Life
4 months

Description

Power : 35W - Standard Imput Current :3.2A - Normal Operating Voltage :6V - Luminous Flux > 3200lm - Color Temperature : 6K - Lifetime : >3000hrs - Safety with Protection Function - Connection Circuit Protection Test - Short Circuit Protection Test - EMC anti-jamming - Direct connect wire harness adaptor - Funtional Low or High Beam Driving Lights

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.