Zoro Homepage

6-Ch. Bluetooth Amplifier Receiver

  • Mfr # PT6000CH

  • Zoro # G300628284


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6000CH
Zoro #
G300628284
UPC #
68888766043
Country of Origin
China

Description

Features: - 6-Channel Powered Amplifier Receiver - Multi-Zone Audio Control System - Built-in Bluetooth for Wireless Audio Streaming - Microphone Talk-Over / Voice Priority Function - Front Panel Control Center with Digital LCD Display - Aux (3.5mm) Audio Input Connector - Connect & Stream Audio from External Devices - USB Flash Drive Reader for Digital Audio File Playback - USB Port Doubles as Device Charge Port - (2) 1/4'' TRS Microphone Input Jacks - (3) Pair RCA (L/R) Aux Audio Input Connectors - (6) Pair Speaker Binding Post Output Connectors - RCA (L/R) Audio Line Output Connectors - Microphone Talk-Over / Voice Priority Level Control - Independent Channel / Aux Input / Microphone Audio Controls - Audio Input Mode Selectable (BT/USB/SD/FM/AUX) - Built-in Short Circuit and Over Voltage Protection - Power ON/OFF Switch - LED Indicator Lights - For Home, Office or Business Use Bluetooth Connectivity: - Works with All of Today’s Latest Devices - (Smartphones, Tablets, Laptops, Computers, etc.) - Bluetooth Network Name: ‘PYLEUSA’ - Bluetooth Version: 4.0 - Wireless Range up to 30’+ ft. What’s In The Box: - PA Amplifier - Remote control Technical Specs: - Maximum Power Output: 4200 Watt - MAX Power Output: 6-CH x 700 Watt @ 4 Ohm - RMS Power Output: 6-CH x 350 Watt @ 8 Ohm - Construction Material: Iron - Frequency Response: 20Hz - 20KHz - Signal to Noise Ratio: =81dB - T.H.D.: <0.1% - Battery Operated Remote, Requires (1) x CR-2025 Button Cell Battery, Included - Radio Station Memory: 30 Station Presets - Digital File-type Compatibility: MP3, WMA - Maximum USB/SD Flash Support: 64GB - Power Supply: 120/240V - Dimensions (L x W x H): 16.9’’ x 11.5’’ x 3.4’’ -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.