Zoro Homepage

6 Ft HDmi Type A Male To HDmi Type D (Micro) Male

  • Mfr # PHAD6

  • Zoro # G600670228


product price: $16.15
/ea

Key Features

Cable Type
HDMI
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Shielded / Unshielded
Shielded
Connector on First End Details
(1) 19-pin HDMI 1.4 Type A Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHAD6
Zoro #
G600670228
UPC #
68888988995
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Cable Type
HDMI
Jacket Material
Polyvinyl Chloride (PVC)
Shielded / Unshielded
Shielded
Connector on First End Details
(1) 19-pin HDMI 1.4 Type A Digital Audio/Video - Male
Device Supported
Audio/Video Device, Camera, Cellular Phone, TV
Item
A/V Cable
Connector Plating
Gold
Connector on Second End Details
(1) 19-pin Micro HDMI 1.4 Type D Digital Audio/Video - Male
Conductor Material
Copper

Description

Number of Connectors: 2 - Connectors Details: 1 x HDMI Type A 19 Pin Male, 1 x HDMI Type D (Micro) 19 Pin Male - 24k Gold-Plated Connectiors - Insulation: Quad-Shielding - Jacket: PVC - Flexible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.