Zoro Homepage

6-String Electric Guitar Kit- Includes Amplifier with Accessory Kit

  • Mfr # PEGKT99BK

  • Zoro # G601902083


product price: $207.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEGKT99BK
Zoro #
G601902083
UPC #
842893132921
Country of Origin
China

Description

Features: - Standard Full-Size Guitar - 6-String Traditional Electric Style - Hand-Crafted Wooden Construction - Adjustable Rotary Controls, Volume & Tone - Chrome-Accent Hardware & Tuner Pegs - High Gloss Coating & Polished Guitar Body / Back - Color: Black, Glossy Finish - Pickup: 2x Humbuckers - Controls: (1) Volume, (1) Tone - PU selector: 3-ways - Scale: 25.5'' -inches, 22F - Bridge: Classic S Style Tremolo - Machinehead: Diecast, Chrome - With Guitar Cable, Allan key and Tremolos Rod Amplifier Features: - 10W Amplifier, Black - 5’’ Loudspeaker - Specially Designed for Enhanced High-Frequency Response - Functions: Input, Drive Switch, Volume, Treble, Bass, Headphone Output - Portable and Lightweight for Easy Transport - Includes Headphone Output for Silent Practice - Cabinet Material: Lightweight Plywood, Coated by High-Quality Leather What's in the Box: - 6-String Electric Guitar - 10w Amplifier - 98.4’’ -inches Guitar Cable - Allan Key and Tremolos Rod - Gig Bag - (6) Spare Electric Guitar Strings + Extra 1st String - Detachable Shoulder Strap - Digital Tuner - (3) Pearloid Picks Digital Guitar Tuner: - Convenient Clip-on Design - Tuning Range: A0 - C8 (27.5 - 4186 Hz) - Response Time: Technical Specs: - Total Guitar Length: 39.4” -inches - Scale Length: 25.5'' -inches - Number of Picks: 3 pcs. - Felt Picks Dimension: 0.035’’ Thickness (0.9mm) - Neck Material: Canadian maple - Fretboard/Fingerboard Material: High-Density Man-made Wood - String Material: Steel - Number of Frets: 22 Frets - Guitar Body Material: Solid Paulownia Wood with Decal Paper Veneered on the top - Guitar String Material: Steel Alloy - Total Guitar Dimensions (L x W x H): 39.4'' x 12.8'' x 3.6'' -inches

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.