Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pyle 600 Watt Professional Premium Pa 10'' Woofer PPA10

600 Watt Professional Premium Pa 10'' Woofer (Discontinued)

  • Mfr # PPA10
  • Zoro # G600681101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA10
Zoro #
G600681101
UPC #
68888721691
Country of Origin
China

Dimensions

Diameter
10 in
Woofer Driver Size
10 in

Details

Item
Woofer
Color
Black
Frequency Response
50 Hz to 5 kHz
Features
Strong Black Paper Cone, Cloth Edge Suspension, Bumped & Vented Pole Piece
Watt (RMS)
200 W
Impedance
8 Ohm
Application
Indoor/Outdoor
Material
Steel
Woofer Driver Material
Paper
Driver Type
10" Paper Woofer
PMPO Output Power
600 W

Description

200 Watts RMS/600 Watt Peak - Sensitivity (1W @ 1M): 89.2 dB - Frequency Response: 50-5 KHz - 50 oz Magnet - 1.5'' Kapton Voice Coil - Stamped Steel Basket - Strong Black Paper Cone - Cloth Edge Suspension - Bumped & Vented Pole Piece - 8 Ohms Impedance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.