Zoro Homepage

6.5" 2 Way Marine Speaker PR

  • Mfr # PLMR62

  • Zoro # G900680545


product price: $33.59
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLMR62
Zoro #
G900680545
UPC #
68888723138
Country of Origin
China

Description

Features: - Includes (2) 6.5'' Component Speakers - Marine Grade Weather Resistant Construction - Full Range Stereo Sound Reproduction - 2-Way Dual Cone Speakers - Poly Carbon Cone, Butyl Rubber Surround - Molded ABS Machined Basket and Grill - For Marine, Automobile & Off-Road Vehicles - Universal Standard OEM Replacement Size - Includes Speaker Wire & Mounting Hardware Technical Specs: - MAX Power: 200 Watt - RMS Power: 100 Watt - 4 Ohm Impedance - Sensitivity: 90dB - 20 oz. Circuit Magnet - Voice Coil: 1.0'', Aluminum - Tweeters: 0.5'', Neodymium Dome - Frequency Response: 85Hz-20kHz - Speaker Total Diameter: 7.09'' - Speaker Cut-Out Diameter: 5.31'' - Speaker Mounting Depth: 2.48''

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.